!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING CHAIR STORAGE TRUCK, 500 LB LOAD CAPACITY, 43½ IN X 31⅝ IN X 84 IN, 4 SWIVEL

FOLDING CHAIR STORAGE TRUCK, 500 LB LOAD CAPACITY, 43½ IN X 31⅝ IN X 84 IN, 4 SWIVEL

DAYTON

FOLDING CHAIR STORAGE TRUCK, 500 LB LOAD CAPACITY, 43½ IN X 31⅝ IN X 84 IN, 4 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING CHAIR STORAGE TRUCK, 500 LB LOAD CAPACITY, 43½ IN X 31⅝ IN X 84 IN, 4 SWIVEL

FOLDING CHAIR STORAGE TRUCK, 500 LB LOAD CAPACITY, 43½ IN X 31⅝ IN X 84 IN, 4 SWIVEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $606.71 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM30F015
  • Mfr. Model # 30F015
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Product Details

This folding chair storage truck measures 31 5/8 inch width x 84 inch height x 43 1/2 inch length, and has a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity.

Technical Specs

  • ItemFolding Chair Storage Truck
  • For Max. Number of Chairs48
  • Caster Wheel Dia.5 in
  • Caster Mounting TypeStem
  • Caster Wheel/Tread MaterialPhenolic
  • Caster/Wheel Mounting LocationStandard
  • Frame Finish/CoatingPowder Coated
  • Frame Gauge14 ga
  • Length of Hanger Bar14 in
  • Rail TypeFixed
  • Overall Width31 5/8 in
  • Caster Core MaterialPhenolic
  • Load Capacity 500 lb
  • For Maximum Chair Width 13 1/4 in
  • Caster Wheel Type Standard
  • Caster Brake Type No Brake Included
  • Caster/Wheel Configuration (4) Swivel Casters
  • Frame Colour Grey
  • Frame Material Steel
  • Hanger Width 13 1/4 in
  • Number of Rails 2
  • Overall Length 43 1/2 in
  • Overall Height 84 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list