!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING CHAIR STORAGE TRUCK, 400 LB LOAD CAPACITY, FOR 36 CHAIRS, FOR 6⅜ IN MIN CHAIR W

FOLDING CHAIR STORAGE TRUCK, 400 LB LOAD CAPACITY, FOR 36 CHAIRS, FOR 6⅜ IN MIN CHAIR W

DAYTON

FOLDING CHAIR STORAGE TRUCK, 400 LB LOAD CAPACITY, FOR 36 CHAIRS, FOR 6⅜ IN MIN CHAIR W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING CHAIR STORAGE TRUCK, 400 LB LOAD CAPACITY, FOR 36 CHAIRS, FOR 6⅜ IN MIN CHAIR W

FOLDING CHAIR STORAGE TRUCK, 400 LB LOAD CAPACITY, FOR 36 CHAIRS, FOR 6⅜ IN MIN CHAIR W

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $489.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM30F013
  • Mfr. Model # 30F013
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Product Details

This folding chair storage truck measures 31 5/8 inch width x 41 3/4 inch height x 63 inch length, and has a powder-coated finish/coating. It is made out of steel. In addition, it has a 400-pound load capacity.

Technical Specs

  • ItemFolding Chair Storage Truck
  • For Max. Number of Chairs36
  • For Maximum Chair Width13 1/4 in
  • Caster Wheel TypeStandard
  • Caster Brake TypeNo Brake Included
  • Caster/Wheel Configuration(4) Swivel Casters
  • Frame ColourGrey
  • Frame MaterialSteel
  • Hanger Width13 1/4 in
  • Number of Rails4
  • Overall Length63 in
  • Overall Height41 3/4 in
  • Load Capacity 400 lb
  • For Minimum Chair Width 6 3/8 in
  • Caster Wheel Dia. 5 in
  • Caster Mounting Type Stem
  • Caster Wheel/Tread Material Phenolic
  • Caster/Wheel Mounting Location Standard
  • Frame Finish/Coating Powder Coated
  • Frame Gauge 14 ga
  • Length of Hanger Bar 14 in
  • Rail Type Fixed
  • Overall Width 31 5/8 in
  • Caster Core Material Phenolic
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list