!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CYPER TOOL

CYPER TOOL

VICTORINOX SWISS ARMY

CYPER TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYPER TOOL

CYPER TOOL

VICTORINOX SWISS ARMY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LW46
  • Mfr. Model # 1.7725.T-X1
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemFolding Knife
  • FeaturesTorx Bits, Phillips Heads, Pozi Drives, Hex Bits
  • Handle ColourRed
  • Handle MaterialPlastic
  • Includes Pocket ClipNo
  • Number of Tools16
  • Open Length6 1/4 in
  • SeriesCyber Tool
  • Tool Families IncludedBlade, Opener, Corkscrew, Hook, Pliers, Reamer, Scissors, Straight Pin, Toohpick, Tweezers, Wire Stripper, Wrench
  • Tools Included# 0 and # 1 Pozi Drive Bits, # 2 Phillips Head Bit, # 8, 10, 15 Torx Bit, 4 mm Hex Bit, Bit Case with 4 mm Flat head Screwdriver, Bit Wrench with 4 and 5 mm Hex Sockets, Bottle Opener with Large Screwdriver and Wire Stripper, Can Opener, Corkscrew, Key Ring, Large and Small Knifes, Mini Screwdriver, Multi Purpose Hook, Pliers with Wire Cutter and Wire Crimper, Reamer, Scissors, Straight Pin, Toohpick., Tweezers
  • Closed Length 3 1/2 in
  • Folding Handle Yes
  • Handle Length 91 mm
  • Includes Torx Bits, Phillips Heads, Pozi Drives, Hex Bits, Mini Flat Head Screwdriver, Traditional Swiss Army Implements Including Pliers, Scissors
  • Includes Sheath No
  • One-Handed Operation No
  • Primary Tool Knife
  • Size Family Full-Size
  • Tool Material Stainless Steel
  • Weight 0.34 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list