!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CYLINDER,HYD,SGL ACT,10T,12"

CYLINDER,HYD,SGL ACT,10T,12"

ENERPAC

CYLINDER,HYD,SGL ACT,10T,12" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER,HYD,SGL ACT,10T,12"

CYLINDER,HYD,SGL ACT,10T,12"

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,614.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPRC1012
  • Mfr. Model # RC-1012
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 1541
  • Shipping Weight 15.8 lbs

Product Details

Used in many applications including maintenance, production, fabrication and construction. Designed for use in all positions and can be powered by a wide range of Enerpac pumps. Cylinders are spring return and include CR-400 couplers.

Technical Specs

  • ItemHydraulic Ram
  • Cylinder TypeGeneral Purpose
  • Nominal Capacity10 ton
  • Stroke Length12 in
  • Effective Push Area2.24 sq in
  • Max. Pressure10,000 PSI
  • Oil Capacity Pull26.84 cu. in.
  • Extended Height27.75 in
  • Plunger Dia.1.5 in
  • Collar Thread Size2-1/4"-14
  • Center Hole Dia.1 1/2 in
  • IncludesCoupler, Dust Cap
  • Single Acting/Double Acting Single Acting
  • Body Material Steel
  • Max. Push Capacity 10 ton
  • Nominal Stroke Length 12 in
  • Effective Pull Area 2.25 sq. in.
  • Oil Capacity Push 26.84 cu in
  • Retracted Height 15.75 in
  • Outside Dia. 2.25 in
  • Plunger Thread Size 1"-8
  • Base Bolt Circle Dia. 1.56 in
  • Series RC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list