!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CYLINDER CALIBRATION GAS 25PPM NO

CYLINDER CALIBRATION GAS 25PPM NO

INDUSTRIAL SCIENTIFIC

CYLINDER CALIBRATION GAS 25PPM NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER CALIBRATION GAS 25PPM NO

CYLINDER CALIBRATION GAS 25PPM NO

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $888.59 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # IDS18102153
  • Mfr. Model # 18102153
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 968
  • Shipping Weight 3.29 lbs

Product Details

Calibration gas instrument, 25 ppm NO, 58 liter volume.

Technical Specs

  • ItemCylinder 25 ppm Nitric Oxide
  • Gas Mixture25 ppm NO
  • Cylinder Capacity58 L
  • Gas Name Nitric Oxide
  • Background Gas Nitrogen
  • Cylinder Height 14-1/4"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list