!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CYLINDER, 1 1/2 IN BORE, 6 IN STROKE, NON-REPAIRABLE, STAINLESS STEEL

AIR CYLINDER, 1 1/2 IN BORE, 6 IN STROKE, NON-REPAIRABLE, STAINLESS STEEL

SPEEDAIRE

AIR CYLINDER, 1 1/2 IN BORE, 6 IN STROKE, NON-REPAIRABLE, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CYLINDER, 1 1/2 IN BORE, 6 IN STROKE, NON-REPAIRABLE, STAINLESS STEEL

AIR CYLINDER, 1 1/2 IN BORE, 6 IN STROKE, NON-REPAIRABLE, STAINLESS STEEL

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE1.50DXPSR06.0
  • Mfr. Model # 1.50DXPSR06.00
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Interchangeable with Bimba original, SMC, NCM and Numatics M-series. 304 stainless steel body with aluminum end caps for corrosion resistance. Steel hardened chrome plated rod. Operating pressure: 250 PSI maximum dry air service. NPTF ports. Temperature r

Technical Specs

  • ItemAir Cylinder
  • Body Material Grade304
  • SeriesSR
  • Mounting TypeNose, Pivot
  • Cushion TypeNone
  • Rod Thread Size7/16"-20
  • Cylinder ActionDouble Acting
  • Rod RotationRotating Rod
  • Cylinder RepairNon-Repairable
  • End Cap MaterialAluminum
  • Maximum Operating Pressure250 psi
  • Minimum Operating Temperature-10 Degrees F
  • Piston MaterialAluminum
  • Rod Diameter7/16 in
  • Overall Length11.5 in
  • Body Material Stainless Steel
  • Cylinder Type Round Body
  • Magnetic Piston Non-Magnetic Piston
  • Bore Diameter 1 1/2 in
  • Stroke Length 6 in
  • Air Inlet Type NPT
  • Number of Rods Single Rod
  • System of Measurement Inch
  • Body Diameter 1 9/16 in
  • For Fluid Type Air
  • Maximum Operating Temperature 165 Degrees F
  • Nose Mount Thread Size 3/4"-16
  • Piston Rod Material Stainless Steel
  • Rod Thread Length 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list