!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CYLINDER, 1 1/16 IN BORE, 1 IN STROKE, STAINLESS STEEL, PIVOT MOUNTING, 1/8 IN NPT

AIR CYLINDER, 1 1/16 IN BORE, 1 IN STROKE, STAINLESS STEEL, PIVOT MOUNTING, 1/8 IN NPT

SPEEDAIRE

AIR CYLINDER, 1 1/16 IN BORE, 1 IN STROKE, STAINLESS STEEL, PIVOT MOUNTING, 1/8 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CYLINDER, 1 1/16 IN BORE, 1 IN STROKE, STAINLESS STEEL, PIVOT MOUNTING, 1/8 IN NPT

AIR CYLINDER, 1 1/16 IN BORE, 1 IN STROKE, STAINLESS STEEL, PIVOT MOUNTING, 1/8 IN NPT

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE1.06PSR01.0
  • Mfr. Model # 1.06PSR01.00
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • ItemAir Cylinder
  • Body Material Grade304
  • SeriesSR
  • Mounting TypePivot
  • Cushion TypeNone
  • Rod Thread Size5/16"-24
  • Air Inlet TypeNPT
  • Number of RodsSingle Rod
  • System of MeasurementInch
  • Body Diameter1 1/8 in
  • For Fluid TypeAir
  • Maximum Operating Temperature165 Degrees F
  • Nose Mount Thread Size5/8"-18
  • Piston Rod MaterialStainless Steel
  • Rod Thread Length1/2 in
  • Body Material Stainless Steel
  • Cylinder Type Round Body
  • Magnetic Piston Non-Magnetic Piston
  • Bore Diameter 1 1/16 in
  • Stroke Length 1 in
  • Inlet Size 1/8 in
  • Cylinder Action Single Acting
  • Rod Rotation Rotating Rod
  • Cylinder Repair Non-Repairable
  • End Cap Material Aluminum
  • Maximum Operating Pressure 250 psi
  • Minimum Operating Temperature -10 Degrees F
  • Piston Material Aluminum
  • Rod Diameter 5/16 in
  • Overall Length 5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list