!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CYLINDER AEROSOL 2.5PCT CH4

CYLINDER AEROSOL 2.5PCT CH4

MSA

CYLINDER AEROSOL 2.5PCT CH4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER AEROSOL 2.5PCT CH4

CYLINDER AEROSOL 2.5PCT CH4

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA814350
  • Mfr. Model # 814350
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • ItemCalibration Gas
  • Gas Mixture13 - 17% O2, 60 ppm CO, 2.5% CH4
  • Gas Name Oxygen, Carbon Monoxide, Methane
  • Background Gas Nitrogen
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories