!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTERS WIRE ROPE 7-1/2 IN

CUTTERS WIRE ROPE 7-1/2 IN

KNIPEX

CUTTERS WIRE ROPE 7-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTERS WIRE ROPE 7-1/2 IN

CUTTERS WIRE ROPE 7-1/2 IN

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9562-190SBA
  • Mfr. Model # 9562-190SBA
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 372
  • Shipping Weight 0.69 lbs

Product Details

Two crimping dies for end caps on Bowden cable sheaths and end ferrules for wire rope. Comfortable work thanks to slim design and internal opening spring. Bolted joint for precise blade guidance, readjustable. High leverage for reduced effort. Cutting edge approx. 64 HRC. Chrome vanadium heavy duty steel: forged and oil hardened

Technical Specs

  • ItemWire Rope Cutter
  • FeaturesBolted Joint for Precise Blade Guidance, Comfortable Work Thanks to Handy, High Leverage for Reduced Effort, Re-Adjustable, Slim Design and Internal Opening Spring, With Two Crimping Dies for End Caps on Bowden Cable Sheaths and End Ferrules for Traction Cables
  • For Maximum Diameter Copper Electrical Cable7 mm
  • Overall Length190 mm
  • Weight314 g
  • Cutting Action Centre
  • For Maximum Diameter Hard Steel 4 mm
  • Jaw Material Steel
  • Standards ASTM
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list