!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTER WIRE ROPE 7-1/2IN

CUTTER WIRE ROPE 7-1/2IN

KNIPEX

CUTTER WIRE ROPE 7-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER WIRE ROPE 7-1/2IN

CUTTER WIRE ROPE 7-1/2IN

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9561-190SBA
  • Mfr. Model # 9561-190SBA
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 339
  • Shipping Weight 0.7 lbs

Product Details

Two crimping dies for end caps on Bowden cable sheaths and end ferrules for wire rope. Comfortable work thanks to slim design and internal opening spring. Bolted joint for precise blade guidance, readjustable. High leverage for reduced effort. Cutting edge approx. 64 HRC. Chrome vanadium heavy duty steel: forged and oil hardened

Technical Specs

  • ItemWire Rope Cutter
  • Cutter TypeGeneral Purpose Cable Cutter
  • FeaturesBolted Joint for Precise Blade Guidance, Chrome Vanadium Heavy-Duty Steel, Comfortable Work Due to Slim Design and Internal Opening Spring, Cutting Edge Hardness Approximately 64 HRC, High leverage for Reduced Effort, Readjustable
  • For Maximum Wire Thickness8 AWG
  • For Maximum Diameter Copper Electrical Cable1/4 in
  • Grip MaterialPlastic
  • Handle MaterialPlastic
  • Includes Cushioned GripNo
  • Jaw MaterialSteel
  • Overall Length7 1/2 in
  • StandardsASTM
  • Adjustment Type Screw
  • Cutting Action Shear
  • For Maximum Diameter Medium Steel 1/4 in
  • For Wire/Cable Type Wire Rope
  • For Maximum Diameter Data Cable 1/4 in
  • Handle Colour Red
  • Handle Style Non-Slip
  • Insulated No
  • Material Application Copper, Piano Wire, Steel Wire
  • Ratcheting Jaw No
  • Weight 0.7 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list