!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDEXABLE SQUARE SHOULDER END MILL, WELDON FLAT, 1¼ IN SHANK DIAMETER, 4.5300 IN L

INDEXABLE SQUARE SHOULDER END MILL, WELDON FLAT, 1¼ IN SHANK DIAMETER, 4.5300 IN L

WIDIA

INDEXABLE SQUARE SHOULDER END MILL, WELDON FLAT, 1¼ IN SHANK DIAMETER, 4.5300 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE SQUARE SHOULDER END MILL, WELDON FLAT, 1¼ IN SHANK DIAMETER, 4.5300 IN L

INDEXABLE SQUARE SHOULDER END MILL, WELDON FLAT, 1¼ IN SHANK DIAMETER, 4.5300 IN L

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $667.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDD150Z04W125XN15
  • Mfr. Model # VSM490D150Z04W125XN15
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.696 lbs

Product Details

This end mill. It is for use on face milling, pocketing, side milling/shoulder milling: square end, slotting: square end. This end mill features superior wall and surface finish capabilities, true 0 Degrees , up to .59 inch (15 mm) depth of cut, effective internal coolant feature, reaching the cutting edge precisely. Plus it has 4.53 inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • ItemEnd Mill
  • Shank Dia.1.25 in
  • Coolant FedCoolant Through
  • Compatible HardwareAnti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
  • Cutting DirectionRight Hand
  • FeaturesSuperior Wall and Surface Finish Capabilities, "Stepless" Solution, True 0 Degrees to Run Precise Applications in Multiple Axial Passes, Strong Concept to Run Up To 0.590 in (15 mm) Depth of Cut, Effective Internal Coolant Feature, Reaching the Cutting Edge Precisely
  • Insert Holding TypeScrew
  • Insert Size15T608
  • ISO NumberVSM490D150Z04W125XN15
  • Min. Cutting Dia.1.5 in
  • Number of Coolant Holes2
  • Rake-15.4 Radial, -8 Axial
  • Toolholder StyleXN15
  • Shank Type - Machining Cylindrical Weldon
  • Overall Length 4.53 in
  • ANSI Code VSM490D150Z04W125XN15
  • Cutting Application Face Milling, Pocketing, Side Milling/Shoulder Milling: Square End, Slotting: Square End
  • Depth of Cut 0.591 in
  • Head Projection Length 2.25 in
  • Insert Shape X-Rectangle Mill 4 90
  • Insert Style XNGU SRMM
  • Max. Speed 19,500 RPM
  • Neck Dia. 1 7/32 in
  • Number of Inserts 4
  • Shank Length 2 9/32 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list