!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTER, UNIT 704, LIGHTWEIGHT, ADJUSTABLE, CUT CAP 1 1/4 IN, FIBER GLASS

CUTTER, UNIT 704, LIGHTWEIGHT, ADJUSTABLE, CUT CAP 1 1/4 IN, FIBER GLASS

GREENLEE

CUTTER, UNIT 704, LIGHTWEIGHT, ADJUSTABLE, CUT CAP 1 1/4 IN, FIBER GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER, UNIT 704, LIGHTWEIGHT, ADJUSTABLE, CUT CAP 1 1/4 IN, FIBER GLASS

CUTTER, UNIT 704, LIGHTWEIGHT, ADJUSTABLE, CUT CAP 1 1/4 IN, FIBER GLASS

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE24565
  • Mfr. Model # 24565
  • UNSPSC # 27111511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This unit 704 heavy-duty cutter can handle a 1 1/4-inch communication cable. The design features a strong, lightweight, fibreglass handle and an adjustable pivot bolt. It includes two blades that are forged, heat-treated, and precision ground.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness1 1/4 in (Communications Cable) , 350 kcmil (Copper), 500 kcmil (Aluminum)
  • For Maximum Diameter Copper Electrical Cable350 kcmil
  • For Maximum Diameter Data Cable1 1/4 in
  • Handle ColourWhite
  • Includes Cushioned GripCustioned Grip Included
  • Jaw MaterialSteel
  • Maximum Jaw Opening1 1/2 in
  • Ratcheting JawNot Ratcheting Jaw
  • Cutter Type Heavy Duty Cable Cutters
  • Features Adjustable Pivot Bolt Provides for Blade Adjustment, Forged, Heat-treated, Lightweight Fibreglass Handles, Precision Ground Blades, Replaceable, Strong
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 500 kcmil
  • Grip Material Rubber
  • Handle Material Fibreglass
  • Insulated Not Insulated
  • Material Application Aluminum Cable, Communications Power Cable, Copper Cable
  • Overall Length 21 in
  • Weight 3 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list