CUTTER TUBING #152P 1/4X2
CUTTER TUBING #152P 1/4X2
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
RIDGID(R) model 152-P quick-acting tubing cutter.
Technical Specs
- ItemTubing Cutter
- Material ApplicationHeavy-Wall PVC, Polybutylene, Polyethylene, Polypropylene, Standard-Wall PVC
- Minimum Cutting Capacity0.25 in
- Tool Length9 in
- Tool Width5 in
- Blade MaterialSteel
- Handle DesignKnob
- Replacement BladeMfr. No. E-2155
- Product Type Tubing Cutter
- Cutting Action Quick Acting Standard Wheel Cutter
- Maximum Cutting Capacity 2 in
- Tool Height 2 1/2 in
- Body Material Aluminum
- Features I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies
- Includes Spare Cutting Wheel for Copper
- Tool Weight 2 lb
Alternate Products
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$179.28
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.23
/ EACH
Related Products
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.96
/ EACH