!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DELUXE ROTARY CUTTER, STRAIGHT, 2 1/4 IN BLADE DIA, TUNGSTEN, 7 1/2 IN HANDLE L

DELUXE ROTARY CUTTER, STRAIGHT, 2 1/4 IN BLADE DIA, TUNGSTEN, 7 1/2 IN HANDLE L

OLFA

DELUXE ROTARY CUTTER, STRAIGHT, 2 1/4 IN BLADE DIA, TUNGSTEN, 7 1/2 IN HANDLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DELUXE ROTARY CUTTER, STRAIGHT, 2 1/4 IN BLADE DIA, TUNGSTEN, 7 1/2 IN HANDLE L

DELUXE ROTARY CUTTER, STRAIGHT, 2 1/4 IN BLADE DIA, TUNGSTEN, 7 1/2 IN HANDLE L

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFRTY3DX
  • Mfr. Model # 9655
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.35 lbs

Product Details

This deluxe rotary cutter has a width of 3 inch, and a length of 7¼ inch. The plastic, rubber handle is 7½ inch long, is yellow with an ergonomic style/type. It features hand hole for storage, integrated grooves prevent hand slippage. In addition, it is made of tungsten. This deluxe rotary cutter is designed for: industrial, cottons, fabric, leather, paper, tarp, textiles, upholstery, vinyl, wool and one blade.

Technical Specs

  • ItemDeluxe Rotary Cutter
  • Blade Change MethodThreaded
  • Blade Edge TypeStraight
  • FeaturesHand Hole For Storage, Integrated Grooves Prevent Hand Slippage
  • Handle Length7 1/2 in
  • Handle StyleErgonomic
  • Number of Blades Included1
  • Overall Thickness3/4 in
  • Replaceable BladeReplaceable Blade
  • Product TypeDeluxe Rotary Cutter
  • Application Industrial
  • Blade Diameter 2 1/4 in
  • Blade Material Tungsten
  • Handle Colour Yellow
  • Handle Material Plastic, Rubber
  • Material Application Cottons, Fabric, Leather, Paper, Tarp, Textiles, Upholstery, Vinyl, Wool
  • Overall Length 7 1/4 in
  • Overall Width 3 in
  • Type Industrial
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list