!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET CUTTER W/KEEPER, SOFT CABLE, CAPACITY 2 IN, 27 1/2 IN

RATCHET CUTTER W/KEEPER, SOFT CABLE, CAPACITY 2 IN, 27 1/2 IN

CRESCENT H.K. PORTER

RATCHET CUTTER W/KEEPER, SOFT CABLE, CAPACITY 2 IN, 27 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET CUTTER W/KEEPER, SOFT CABLE, CAPACITY 2 IN, 27 1/2 IN

RATCHET CUTTER W/KEEPER, SOFT CABLE, CAPACITY 2 IN, 27 1/2 IN

CRESCENT H.K. PORTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,198.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HKP8690FSK
  • Mfr. Model # 8690FSK
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Product Details

This ratchet-type soft cable cutter has a jaw keeper that prevents the jaw from spreading while under heavy load. It cuts rubber- or lead-covered copper and aluminum communications and power cables in sizes up to two inches (51 millimetres).

Technical Specs

  • ItemCable Cutter
  • FeaturesRounded Point Style
  • For Wire/Cable TypeElectrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable2 in
  • Handle MaterialSteel
  • Jaw MaterialCarbon Steel
  • Overall Length27 1/2 in
  • Weight12.6 lb
  • Cutter Type Ratcheting Cable Cutters
  • For Maximum Wire Thickness 2 in
  • For Maximum Diameter Copper Electrical Cable 2 in
  • Handle Colour Black
  • Jaw Length 3 1/2 in
  • Material Application Aluminum Cable, Communications Power Cable, Copper Cable
  • Ratcheting Jaw Ratcheting Jaw
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories