!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTER RATCHET 36IN WIRE ROPE

CUTTER RATCHET 36IN WIRE ROPE

CRESCENT H.K. PORTER

CUTTER RATCHET 36IN WIRE ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER RATCHET 36IN WIRE ROPE

CUTTER RATCHET 36IN WIRE ROPE

CRESCENT H.K. PORTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,576.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HKP8690TN
  • Mfr. Model # 8690TN
  • UNSPSC # 27111511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • ItemWire Rope Ratchet Cutter
  • Cutting ActionShear
  • For Maximum Diameter Hard Steel3/4 in
  • For Maximum Diameter ACSR Conductor3/4 in
  • For Maximum Diameter Soft Steel3/4 in
  • For Maximum Diameter Copper Electrical Cable3/4 in
  • For Maximum Diameter Data Cable3/4 in
  • Handle ColourRed
  • Includes Cushioned GripYes
  • Material ApplicationAircraft Cable, Stainless Steel Cable, Wire Rope
  • Ratcheting JawYes
  • Cutter Type Ratcheting Cable Cutter
  • Features Blades Hold and Lock Material in Place During the Cut, Cuts Aircraft Cable, EHS Guy Strand, Wire Rope and Stainless Steel Cable up to 5/8 in thick, Cuts All Strands with Minimal Crushing or Distortion, Increased Mechanical Advantage Compared to Manual Cutters, Ratchet-Type Jaws with Notched Shear-Cut Blades
  • For Maximum Diameter Stainless Steel 3/4 in
  • For Maximum Diameter Medium Steel 3/4 in
  • For Wire/Cable Type Wire Rope
  • For Maximum Diameter Aluminum Electric Cable 3/4 in
  • Grip Material Rubber
  • Handle Material Steel
  • Insulated No
  • Overall Length 36 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list