!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 6 IN OVERALL L, 8 SEGMENTS, 0 BLADES STORED, YELLOW, PLASTIC, HEAVY-DUTY HANDLE

UTILITY KNIFE, 6 IN OVERALL L, 8 SEGMENTS, 0 BLADES STORED, YELLOW, PLASTIC, HEAVY-DUTY HANDLE

OLFA

UTILITY KNIFE, 6 IN OVERALL L, 8 SEGMENTS, 0 BLADES STORED, YELLOW, PLASTIC, HEAVY-DUTY HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, 6 IN OVERALL L, 8 SEGMENTS, 0 BLADES STORED, YELLOW, PLASTIC, HEAVY-DUTY HANDLE

UTILITY KNIFE, 6 IN OVERALL L, 8 SEGMENTS, 0 BLADES STORED, YELLOW, PLASTIC, HEAVY-DUTY HANDLE

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.93 / CARD

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFSL1
  • Mfr. Model # 9038
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 334
  • Shipping Weight 0.1 lbs

Product Details

This utility knife has a width of 1½ inch, a depth of 18 mm, and a length of 6 inch. The plastic handle is yellow. It features slide mechanism utility knife. In addition, it is made of carbon steel. This utility knife is designed for: multipurpose use, carpet, drywall, flooring materials, insulation, linoleum, roofing materials and includes one blade.

Technical Specs

  • ItemUtility Knife
  • Blade Change MethodQuick-Change
  • Blade MaterialCarbon Steel
  • FeaturesSlide Mechanism Utility Knife
  • Handle ColourYellow
  • IncludesBlade
  • Number of Blades Included1
  • Number of Segments8
  • Overall Length6 in
  • Overall Width1 1/2 in
  • Replaceable BladeReplaceable Blade
  • Application Multipurpose
  • Blade Edge Type Plain
  • Blade Width 18 mm
  • For Use With Carpet, Drywall, Flooring Materials, Insulation, Linoleum, Roofing Materials
  • Handle Material Plastic
  • Number of Blade Segments 8
  • Number of Blades Stored 0
  • Other Material Applications Carpet, Drywall, Flooring Materials, Insulation, Linoleum, Roofing Materials
  • Overall Thickness 0.75 in
  • Package Quantity 1
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list