!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET CUTTER KIT, 34 PIECES, IMPERIAL, 1/4 IN MIN CUTTING DIA, 49 IN MAX CUTTING DIA

GASKET CUTTER KIT, 34 PIECES, IMPERIAL, 1/4 IN MIN CUTTING DIA, 49 IN MAX CUTTING DIA

ALLPAX

GASKET CUTTER KIT, 34 PIECES, IMPERIAL, 1/4 IN MIN CUTTING DIA, 49 IN MAX CUTTING DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET CUTTER KIT, 34 PIECES, IMPERIAL, 1/4 IN MIN CUTTING DIA, 49 IN MAX CUTTING DIA

GASKET CUTTER KIT, 34 PIECES, IMPERIAL, 1/4 IN MIN CUTTING DIA, 49 IN MAX CUTTING DIA

ALLPAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $758.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRAX6040
  • Mfr. Model # AX6040
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Product Details

This gasket cutter kit has a length of 18½ inch. It features plastic non-slip, textured surface. In addition, it is made of brass, brass/chrome/plastic/steel. This gasket cutter kit includes 18 inch cutting board, bolt hole locator template, centre pin handle, cutter block assembly, and more, 34 pieces.

Technical Specs

  • ItemGasket Cutter Kit
  • Cutting Depth0.75 in
  • Gasket Cutter TypeExtension-Style
  • MaterialBrass, Chrome, Plastic, Steel
  • Maximum Workpiece Thickness0.75 in
  • Number of Pieces34
  • System of MeasurementImperial
  • Body Material Brass
  • Features Plastic Non-Slip, Textured Surface
  • Includes 18 in Cutting Board, Bolt Hole Locator Template, Centre Pin Handle, Cutter Block Assembly, Cutting Knob, Disc Pin, Dove Tail Designer Template, Extension Bar 13 in-25 in, Extension Bar Pivot Post, Instructions, Long Centre Pin, Medium Centre Pin, Pivot Post, Post with Offset Pin, Short Centre Pin, Storage Case, (2) Centre Pin Ferrules Installed, (2) Extension Bar Over 25 in, (2) Knurled Nut for Extensions Bar, (3) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades
  • Maximum Cutting Diameter 49 in
  • Minimum Cutting Diameter 1/4 in
  • Overall Length 18 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list