!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTER CABLE HIGH LEVERAGE

CUTTER CABLE HIGH LEVERAGE

KLEIN TOOLS

CUTTER CABLE HIGH LEVERAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER CABLE HIGH LEVERAGE

CUTTER CABLE HIGH LEVERAGE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN63050
  • Mfr. Model # 63050
  • UNSPSC # 23241616
  • CATALOGUE PAGE # 371
  • Shipping Weight 0.97 lbs

Product Details

9-1/2 inch high leverage cable cutter. Cable-gripping, shear-type jaws cut up to 4/0 aluminum (not ASCR), up to 2/0 soft copper, up to 100 pair, 24 gauge communication cable. Ideal for working in confined spaces. Not designed for cutting steel or ASCR.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness4/0 AWG (Aluminum), 2/0 AWG (Soft Copper), 24 AWG Communications Cable
  • For Maximum Diameter Copper Electrical Cable2 AWG
  • For Maximum Diameter Data Cable24 AWG
  • Handle ColourRed
  • Includes Cushioned GripYes
  • Jaw Length1 in
  • Material ApplicationCommunication Cable
  • Overall Length9 1/4 in
  • Weight0.9 lb
  • Cutter Type General Purpose Cable Cutter
  • Features Through-hardened (not case-hardened) for longer-lasting cutting surfaces
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 4 AWG
  • Grip Material Plastic
  • Handle Material Steel
  • Insulated No
  • Jaw Material Forged Steel
  • Maximum Jaw Opening 1 3/50 in
  • Ratcheting Jaw No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list