!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTER, FELCO C-9, CAPACITY 0.35 IN, 1.65 LBS, 12-4/5 IN

CUTTER, FELCO C-9, CAPACITY 0.35 IN, 1.65 LBS, 12-4/5 IN

VANGUARD

CUTTER, FELCO C-9, CAPACITY 0.35 IN, 1.65 LBS, 12-4/5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER, FELCO C-9, CAPACITY 0.35 IN, 1.65 LBS, 12-4/5 IN

CUTTER, FELCO C-9, CAPACITY 0.35 IN, 1.65 LBS, 12-4/5 IN

VANGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $291.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VGD3001-0009
  • Mfr. Model # 3001-0009
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This 12-4/5 inches Felco C-9 cutter weighs 1.65 pounds and has a cutting capacity of 0.35 inch.

Technical Specs

  • ItemWire Rope Cutter
  • FeaturesPlastic Handle Grips, Lightweight Forged Aluminum Handles
  • For Maximum Wire Thickness11/32 in
  • For Maximum Diameter Copper Electrical Cable11/32 in
  • Grip MaterialPlastic
  • Handle StyleNon-Slip Grip
  • Jaw MaterialHardened Steel
  • Overall Length12 3/4 in
  • Cutting Action Triangular
  • For Maximum Diameter Hard Steel 9/32 in
  • For Wire/Cable Type Wire Rope
  • For Maximum Diameter Aluminum Electric Cable 0.35 in
  • Handle Material Aluminum
  • Includes Cushioned Grip Cushioned Grip Included
  • Material Application Aluminum Rod, Copper Rod, Electrical Cable (Copper, Aluminum) with Steel Core, Extremely Tough Steel Cables, Fibre Core, Galvanized Steel Cable, Galvanized Steel Cables, Hard Steel Cable, Iron Rod, Non-Oxidable Cable, Steel Core, Tempered Spring Wire
  • Weight 1.65 lb
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list