!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTER BOX YELLOW 7IN 1-SIDED

CUTTER BOX YELLOW 7IN 1-SIDED

KLEVER

CUTTER BOX YELLOW 7IN 1-SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER BOX YELLOW 7IN 1-SIDED

CUTTER BOX YELLOW 7IN 1-SIDED

KLEVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLVKCJ4Y30
  • Mfr. Model # KCJ4Y30
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.07 lbs

Technical Specs

  • ItemHook-Style Safety Cutter
  • ApplicationMultipurpose
  • Blade Edge TypeStraight
  • Blade Projection1 3/4 in
  • DisposableYes
  • FeaturesSingle Head
  • For Cutting CardboardYes
  • For Cutting Stretch FilmYes
  • Handle ColourYellow
  • Handle StyleStraight
  • Includes Pocket ClipNo
  • Metal DetectableNo
  • Number of Blades Included1
  • Other Material ApplicationsFilm
  • Overall Thickness0.3125 in
  • Replaceable BladeNo
  • Number of Cutting Sides1
  • Hook Cutter FeaturesIncludes Tape Splitter
  • Antimicrobial No
  • Blade Change Method Non-Changeable
  • Blade Material Steel
  • Blade Type Included Recessed
  • Grip Type Plain
  • For Cutting Banding Yes
  • For Cutting Foam No
  • For Cutting Tape Yes
  • Handle Material Plastic
  • Handle Type Straight
  • Includes Tape Splitter Yes
  • NSF Certified No
  • Number of Blades Stored 0
  • Overall Length 7 in
  • Overall Width 1 3/4 in
  • Tether Ready Yes
  • Series Klever Excel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list