Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
SHEARS, RIGHT-HAND, 5 3/4 IN OVERALL L, STRAIGHT, STEEL, FINE, BLUE
SHEARS, RIGHT-HAND, 5 3/4 IN OVERALL L, STRAIGHT, STEEL, FINE, BLUE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemShears
- Blade MaterialSteel
- Cutting Edge TypeStraight
- Hand OrientationRight-Handed
- Handle DesignErgonomic
- Handle StyleStraight
- Material ApplicationKevlar(R) Fabric
- Spring Assist HandleNo Spring Assist Handle
- Adjustable Not Adjustable
- Cutting Action Straight
- Features Cutter for Kevlar(R) Material
- Handle Colour Blue
- Handle Material Plastic
- Length of Cut 1 1/4 in
- Overall Length 5 3/4 in
- Tip Shape Fine
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
CLAUSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.31
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All