ABRASIVE CUT-OFF WHEEL, TYPE 1, 14 IN X 7/64 IN X 1 IN, ZIRCONIA ALUMINA, 36 GRIT
ABRASIVE CUT-OFF WHEEL, TYPE 1, 14 IN X 7/64 IN X 1 IN, ZIRCONIA ALUMINA, 36 GRIT
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
BlueFire reinforced chop saw wheel. Fas Cut. Premium aluminum oxide grains. Used when fast cutting or when cutting pieces with larger cross sections. Size 14 x 7/64 x 1.
Technical Specs
Item Abrasive Cut-Off Wheel
Grit 36
Connector Type Unthreaded Hole
Overall Thickness 0.1094 in
Primary Material Application Stainless Steel, Steel
Wheel Type Type 1
Reinforced Status Reinforced
Abrasive Material Zirconia Aluminum Oxide
Connector Size 1 in
Overall Diameter 14 in
Compatible Tool Type Chop Saw
Series BlueFire Rapid Cut
Maximum Operating Speed 4,365 RPM
Bond Type Resin
Related Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.24
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.24
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.88
/ EACH