ABRASIVE CUT-OFF WHEEL, TYPE 1, 4 IN X 1/16 IN X ¼ IN, ALUMINUM OXIDE, 36 GRIT, GEMINI FREE CUT
ABRASIVE CUT-OFF WHEEL, TYPE 1, 4 IN X 1/16 IN X ¼ IN, ALUMINUM OXIDE, 36 GRIT, GEMINI FREE CUT
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 4 inches x 1/16 inch x 1/4 inch and maximum RPM is 19100.
Technical Specs
Item Abrasive Cut-Off Wheel
Grit 36
Connector Type Unthreaded Hole
Overall Thickness 0.0625 in
Primary Material Application Stainless Steel, Steel
Wheel Type Type 1
Reinforced Status Reinforced
Abrasive Material Aluminum Oxide
Connector Size 1/4 in
Overall Diameter 4 in
Compatible Tool Type Cut-Off Tool, Die Grinder
Series Gemini Free Cut
Maximum Operating Speed 19,100 RPM
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.87
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.87
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.14
/ EACH