CUT-OFF & GRINDING WHEEL, TYPE 27, 4½ IN X 1/8 IN X ⅞ IN, ZIRCONIA ALUMINA, 24 GRIT, Z24R
CUT-OFF & GRINDING WHEEL, TYPE 27, 4½ IN X 1/8 IN X ⅞ IN, ZIRCONIA ALUMINA, 24 GRIT, Z24R
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Extended performance type 27 zirconia cutting and grinding wheel for metal and stainless. 4-1/2 x 1/8 x 7/8. Max. RPM 13,300.
Technical Specs
- ItemCut-Off and Grinding Wheel
- Connector Size7/8 in
- Grit24
- Overall Thickness0.125 in
- Compatible Tool TypeAngle Grinder
- Wheel TypeType 27
- GradeExtra Coarse
- Abrasive Material Zirconia Aluminum Oxide
- Connector Type Unthreaded Hole
- Overall Diameter 4 1/2 in
- Primary Material Application Stainless Steel, Steel
- Series Z24R
- Maximum Operating Speed 13,300 RPM
- Country of Origin United States
(subject to change)
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.87
/ EACH
-
FLEXOVIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.60
/ EACH