!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTOFF&GRINDWHL,7/8"CN,UNTHREADHLE,PK20

CUTOFF&GRINDWHL,7/8"CN,UNTHREADHLE,PK20

3M

CUTOFF&GRINDWHL,7/8"CN,UNTHREADHLE,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTOFF&GRINDWHL,7/8"CN,UNTHREADHLE,PK20

CUTOFF&GRINDWHL,7/8"CN,UNTHREADHLE,PK20

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.48 / EACH

EHC: EHC :
Min Qty 20 = $169.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB06463
  • Mfr. Model # AB06463
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • ItemCut-Off and Grinding Wheel
  • Abrasive MaterialCeramic
  • Connector TypeUnthreaded Hole
  • Compatible Tool TypeAngle Grinder
  • Overall Diameter5 in
  • SeriesCut and Grind
  • Maximum Operating Speed12,500 RPM
  • Abrasive Depth 1/8 in
  • Connector Size 7/8 in
  • Grit 36
  • Primary Material Application Stainless Steel, Steel
  • Overall Thickness 1/8 in
  • Wheel Type Type 27
  • Bond Type Resin
  • Country of Origin Austria (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list