!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SZ XXS/5, CUT LEVEL A6, BLACK, NITRILE/REFORMULATED NITRILE

CUT-RESISTANT GLOVES, SZ XXS/5, CUT LEVEL A6, BLACK, NITRILE/REFORMULATED NITRILE

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, SZ XXS/5, CUT LEVEL A6, BLACK, NITRILE/REFORMULATED NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SZ XXS/5, CUT LEVEL A6, BLACK, NITRILE/REFORMULATED NITRILE

CUT-RESISTANT GLOVES, SZ XXS/5, CUT LEVEL A6, BLACK, NITRILE/REFORMULATED NITRILE

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.58 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS10NXFN5
  • Mfr. Model # S10NXFN-5
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These size XX-small/five cut-resistant gloves have a smooth nitrile coating with a reformulated nitrile palm. These nine-inch black gloves are cut level A6 and puncture level 5.

Technical Specs

  • ItemCut-Resistant Glove
  • ANSI/ISEA Abrasion Level4
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Glove Length9 in
  • SeriesEmerald CX S10NXFN
  • Touchscreen CompatibleYes
  • Pairs per Package12
  • ANSI/ISEA Cut Load3,525 g
  • ColourBlack
  • Palm MaterialEmerald CX
  • ANSI/ISEA Cut Level A6
  • Standards CE
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 5
  • Glove Coating Finish Smooth
  • Thickness 10 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 5
  • Includes Double Palm No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list