!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, TENACTIV, UNCOATED, XXL/11, SPECKLED BLUE, 9 3/4 IN L

CUT-RESISTANT GLOVES, TENACTIV, UNCOATED, XXL/11, SPECKLED BLUE, 9 3/4 IN L

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, TENACTIV, UNCOATED, XXL/11, SPECKLED BLUE, 9 3/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, TENACTIV, UNCOATED, XXL/11, SPECKLED BLUE, 9 3/4 IN L

CUT-RESISTANT GLOVES, TENACTIV, UNCOATED, XXL/11, SPECKLED BLUE, 9 3/4 IN L

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.47 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS18TAFG11
  • Mfr. Model # S18TAFG-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.083 lbs

Product Details

These TenActiv cut-resistant gloves are XX-large/11 and measure 9 3/4 inches in length. They are uncoated and have an ambidextrous hand style. These speckled blue gloves are ANSI cut level A4 and can handle a cut level of 1617 grams.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialTenActiv
  • StandardsANSI Cut Level A4
  • Glove PerformanceComfort Fit, High Dexterity
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- Alpha2XL
  • Glove FeaturesLint-Free
  • Thickness18 ga
  • Silicone-FreeYes
  • Sold AsPair
  • Reflective BackingNo
  • ColourBlue
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Hand Style Ambidextrous
  • Glove Coating Material Uncoated
  • Latex-Free No
  • Size- Numeric 11
  • Glove Length 9 3/4 in
  • Series TenActiv S18TAFG
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Cut Load 1,617 g
  • ANSI/ISEA Puncture Level Not Rated
  • Includes Double Palm No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list