!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT SLEEVES,SZ L,PR

CUT-RESISTANT SLEEVES,SZ L,PR

SUPERIOR GLOVE

CUT-RESISTANT SLEEVES,SZ L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT SLEEVES,SZ L,PR

CUT-RESISTANT SLEEVES,SZ L,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.37 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPKTAG18THL
  • Mfr. Model # PKTAG18TH-L
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs

Technical Specs

  • ItemCut-Resistant Sleeves
  • ANSI/ISEA Cut LevelA5
  • Sleeve Length18 in
  • SizeL
  • Sleeve FeaturesElastic Grip at the Bicep Secures Sleeves in Place, TenActiv(TM) Engineered Yarn Provides 360 Degrees Cut Protection With ANSI A5 Cut Resistance
  • ANSI/ISEA Abrasion LevelNone
  • Anti-StaticNot Anti-Static
  • Sleeve Type Cut-Resistant
  • Sleeve Style With Thumbhole
  • Sleeve Material TenActiv(TM)
  • Series KTAG
  • Standards ANSI A5 360 Degrees Cut
  • ANSI/ISEA Puncture Level None
  • Latex-Free Not Latex-Free
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list