CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A6, KEVLAR, 7 GA, GREEN, KNIT CUFF
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A6, KEVLAR, 7 GA, GREEN, KNIT CUFF
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This CutPro Hero 9318KT green cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A6/ANSI/ISEA Puncture Level 0. It is made of seamless knit Kevlar with a shirred slip-on cuff, and has an 18-inch length. It meets the standards for ANSI/ISEA 105.
Technical Specs
Item Cut-Resistant Sleeve
ANSI/ISEA Cut Level A6
Sleeve Style With Thumbhole
Thickness 7 ga
Colour Green
Series CutPro Hero 9318KT
Stitching Material Aramid/Steel
ANSI/ISEA Cut Load 3,658 g
ANSI/ISEA Puncture Level 0
Latex-Free No
Cuff Style Shirred Slip-On
Sleeve Type Knit Cuff
Sleeve Construction Seamless Knit
Sleeve Length 18 in
Sleeve Material Kevlar(R)
Size Universal
Standards ANSI/ISEA 105
EN 388 Rating 3A63XX
ANSI/ISEA Abrasion Level 3
Anti-Static No
Silicone-Free No
Country of Origin Mexico
(subject to change)