!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT/FIRE RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, KEVLAR, BLACK, KNIT CUFF, L

CUT/FIRE RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, KEVLAR, BLACK, KNIT CUFF, L

SUPERIOR GLOVE

CUT/FIRE RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, KEVLAR, BLACK, KNIT CUFF, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT/FIRE RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, KEVLAR, BLACK, KNIT CUFF, L

CUT/FIRE RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, KEVLAR, BLACK, KNIT CUFF, L

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.95 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGKBKB1T18TXX
  • Mfr. Model # KBKB1T18T
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This ContenderKBKB1T18T black cut-resistant sleeve is size 2XL and is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 0. It is made of seamless knit Kevlar with a shirred slip-on cuff, with an 18-inch length. It meets the standards for ANSI/ISEA 105-2016 and is latex-free.

Technical Specs

  • ItemCut-Resistant Sleeve
  • ANSI/ISEA Cut LevelA4
  • Sleeve StyleWith Thumbhole
  • Sleeve Liner MaterialKevlar(R)
  • ColourBlack
  • SeriesContender(TM) KBKB1T18T
  • StandardsANSI/ISEA 105-2016
  • ANSI/ISEA Cut Load1,529 g
  • ANSI/ISEA Puncture Level0
  • Latex-FreeYes
  • Cuff StyleShirred Slip-On
  • Sleeve Type Knit Cuff
  • Sleeve Construction Seamless Knit
  • Sleeve Length 18 in
  • Sleeve Material Kevlar(R)
  • Size 2XL
  • Sleeve Features Thumbhole
  • Stitching Material Kevlar(R)/Flame Retardant Modacrylic
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static No
  • Silicone-Free No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list