CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A7, SUPERFABRIC THUMBHOLE, GREY, L
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A7, SUPERFABRIC THUMBHOLE, GREY, L
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This AG10009V grey cut-resistant sleeve is size large and is rated ANSI/ISEA Cut Level A7/ANSI/ISEA Puncture Level 3. It is made of cut and sewn Superfabric, has a hook-and-loop closure, and a 9-inch length. It meets the standards for ANSI/ISEA, EN388 and is latex-free/silicone-free.
Technical Specs
Item Cut-Resistant Sleeve
Sleeve Construction Cut and Sewn
Sleeve Length 9 in
Sleeve Material SuperFabric(R)
Size L
Sleeve Features Thumbhole
EN 388 Rating 4X42F
ANSI/ISEA Abrasion Level 6
Anti-Static No
Silicone-Free Yes
ANSI/ISEA Cut Level A7
Sleeve Style With Thumbhole
Sleeve Liner Material Polyester
Colour Grey
Series AG10009V
Standards ANSI/ISEA, EN388
ANSI/ISEA Cut Load 4,425 g
ANSI/ISEA Puncture Level 3
Latex-Free Yes
Cuff Style Hook-and-Loop