!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A7, SUPERFABRIC, BLK, THUMBHOLE

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A7, SUPERFABRIC, BLK, THUMBHOLE

HEXARMOR

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A7, SUPERFABRIC, BLK, THUMBHOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A7, SUPERFABRIC, BLK, THUMBHOLE

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A7, SUPERFABRIC, BLK, THUMBHOLE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $209.41 / EACH

EHC: EHC :
Min Qty 12 = $2,512.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEXAS019S-XXXL
  • Mfr. Model # AS019S-XXXL (12)
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This AS019S black cut-resistant sleeve is size 3XL and is rated ANSI/ISEA Cut Level A7/ANSI/ISEA Puncture Level 3. It is made of cut and sewn Superfabric with a shirred slip-on cuff, and a 19-inch length. It meets the standards for EN388, ANSI/ISEA.

Technical Specs

  • ItemCut-Resistant Sleeve
  • ANSI/ISEA Cut LevelA7
  • Sleeve StyleWith Thumbhole
  • Sleeve Liner MaterialPolyester
  • ColourBlack
  • SeriesAS019S
  • EN 388 Rating4X42F
  • ANSI/ISEA Abrasion Level6
  • Anti-StaticNo
  • Silicone-FreeNo
  • Sleeve Type Knit Cuff with Clip
  • Sleeve Construction Cut and Sewn
  • Sleeve Length 19 in
  • Sleeve Material SuperFabric(R)
  • Size 3XL
  • Standards EN388, ANSI/ISEA
  • ANSI/ISEA Cut Load 4,425 g
  • ANSI/ISEA Puncture Level 3
  • Latex-Free No
  • Cuff Style Shirred Slip-On

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list