SLEEVE, CUT PROTECTION, 2-PLY KNIT, THUMB SLOT, ELBOW GUSSET, ORANGE, 18 IN, KEVLAR YARN
SLEEVE, CUT PROTECTION, 2-PLY KNIT, THUMB SLOT, ELBOW GUSSET, ORANGE, 18 IN, KEVLAR YARN
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high-visibility orange sleeve, made from seven-gauge Kevlar yarn, is 18 inches long. It offers cut and thermal protection, a thumb slot, and has a two-ply seamless knit.
Technical Specs
Item Cut-Resistant Sleeve
ANSI/ISEA Cut Level A5
Sleeve Style With Thumbhole
Thickness 7 ga
Colour Orange
Series CutPro 9178OT
Standards ANSI/ISEA 105
EN 388 Rating 3A53XX
ANSI/ISEA Abrasion Level 3
Anti-Static No
Silicone-Free No
Sleeve Type Knit Cuff
Sleeve Construction Seamless Knit
Sleeve Length 18 in
Sleeve Material Kevlar(R)
Size Universal
Sleeve Features Bicep Gusset
Stitching Material Kevlar(R)/Steel
ANSI/ISEA Cut Load Greater Than 3,200 g
ANSI/ISEA Puncture Level 0
Latex-Free No
Cuff Style Shirred Slip-On
Country of Origin Sri Lanka
(subject to change)