!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A5, PE/STEEL, 1.4MIL, BLK, UNIVERSAL, 18 IN

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A5, PE/STEEL, 1.4MIL, BLK, UNIVERSAL, 18 IN

BOB DALE

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A5, PE/STEEL, 1.4MIL, BLK, UNIVERSAL, 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A5, PE/STEEL, 1.4MIL, BLK, UNIVERSAL, 18 IN

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A5, PE/STEEL, 1.4MIL, BLK, UNIVERSAL, 18 IN

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-335-18EA
  • Mfr. Model # 99-1-335-18
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This Arc Tek black cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A5. It is made of seamless knit polyethylene/steel with a shirred slip-on cuff, with an 18-inch length. It meets the standards for ANSI/ISEA 105.

Technical Specs

  • ItemCut-Resistant Sleeve
  • ANSI/ISEA Needlestick LevelNot Tested
  • Sleeve StyleSleeve with Thumbhole
  • Thickness1.4 mil
  • ColourBlack
  • SeriesArc Tek
  • ANSI/ISEA Abrasion LevelNot Tested
  • Latex-FreeNo
  • Cuff StyleShirred Slip-On
  • ANSI/ISEA Cut Level A5
  • Sleeve Construction Seamless Knit
  • Sleeve Length 18 in
  • Sleeve Material Polyethylene/Steel
  • Size Universal
  • Standards ANSI/ISEA 105
  • Anti-Static No
  • Silicone-Free No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list