CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, PE/FIBERGLASS, YLW, KNIT CUFF, 20 IN L 
				CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, PE/FIBERGLASS, YLW, KNIT CUFF, 20 IN L 
				
				
					
					BOB DALE 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This Cut-X 99-1-315 yellow cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A4. It is made of seamless knit polyethylene/fibreglass, is shirred and has a slip-on cuff, with a 20-inch length. It meets the standards for ANSI/ISEA 105.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Cut-Resistant Sleeve  
						
					
				
					
						
							ANSI/ISEA Cut Level A4  
						
					
				
					
						
							Sleeve Construction Seamless Knit  
						
					
				
					
						
							Sleeve Length 20 in  
						
					
				
					
						
							Sleeve Material Polyethylene/Fibreglass  
						
					
				
					
						
							Size Universal  
						
					
				
					
						
							Standards ANSI/ISEA 105  
						
					
				
					
						
							ANSI/ISEA Abrasion Level Not Tested  
						
					
				
					
						
							Latex-Free No  
						
					
				
					
						
							Cuff Style Shirred Slip-On  
						
					
				
			 
			
			
				
					
						
							Sleeve Type  Knit Cuff  
						
					
				
					
						
							ANSI/ISEA Needlestick Level  Not Tested  
						
					
				
					
						
							Sleeve Style  Sleeve with Thumbhole  
						
					
				
					
						
							Thickness  140 ga  
						
					
				
					
						
							Colour  Yellow  
						
					
				
					
						
							Series  Cut-X 99-1-315  
						
					
				
					
						
							ANSI/ISEA Cut Load  Greater Than 1,500 g  
						
					
				
					
						
							Anti-Static  No  
						
					
				
					
						
							Silicone-Free  No  
						
					
				
				
                    Country of Origin  China
                                (subject to change)