!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, PE/FIBERGLASS, YLW, KNIT CUFF, 14 IN L

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, PE/FIBERGLASS, YLW, KNIT CUFF, 14 IN L

BOB DALE

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, PE/FIBERGLASS, YLW, KNIT CUFF, 14 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, PE/FIBERGLASS, YLW, KNIT CUFF, 14 IN L

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, PE/FIBERGLASS, YLW, KNIT CUFF, 14 IN L

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-310-14EA
  • Mfr. Model # 99-1-310-14
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This Cut-X 99-1-310 yellow cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A4. It is made of seamless knit polyethylene/fibreglass, is shirred and has a slip-on cuff, with a 14-inch length. It meets the standards for ANSI/ISEA 105.

Technical Specs

  • ItemCut-Resistant Sleeve
  • ANSI/ISEA Cut LevelA4
  • Sleeve ConstructionSeamless Knit
  • Thickness140 ga
  • ColourYellow
  • SeriesCut-X 99-1-310
  • ANSI/ISEA Cut LoadGreater Than 1,500 g
  • Anti-StaticNo
  • Silicone-FreeNo
  • Sleeve Type Knit Cuff
  • ANSI/ISEA Needlestick Level Not Tested
  • Sleeve Length 14 in
  • Sleeve Material Polyethylene/Fibreglass
  • Size Universal
  • Standards ANSI/ISEA 105
  • ANSI/ISEA Abrasion Level Not Tested
  • Latex-Free No
  • Cuff Style Shirred Slip-On
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list