!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, 15 GA INTERCEPT, GREY, WIDE CUFF, 12 IN

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, 15 GA INTERCEPT, GREY, WIDE CUFF, 12 IN

HYFLEX

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, 15 GA INTERCEPT, GREY, WIDE CUFF, 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, 15 GA INTERCEPT, GREY, WIDE CUFF, 12 IN

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, 15 GA INTERCEPT, GREY, WIDE CUFF, 12 IN

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.72 / each

EHC: EHC :
Min Qty 50 = $736.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11280120WEA
  • Mfr. Model # 11-280-12-W
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.103 lbs

Product Details

This grey cut-resistant sleeve is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 3. It is has a shirred and has a slip-on cuff, with a 12-inch length. It meets the standards for Category II, EN 420:2003 + A1:2009.

Technical Specs

  • ItemCut-Resistant Sleeve
  • Sleeve Length12 in
  • StandardsCategory II, EN 420:2003 + A1:2009
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Cut Level A4
  • Colour Grey
  • ANSI/ISEA Abrasion Level 3
  • Cuff Style Shirred Slip-On
  • Country of Origin Portugal (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list