CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, KEVLAR (24 GA), YELLOW, KNIT CUFF
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, KEVLAR (24 GA), YELLOW, KNIT CUFF
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This Condor yellow cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A3. It is made of seamless knit Kevlar with a shirred slip-on cuff, and has a 10-inch length. It meets the standards for ANSI/ISEA 105 and is latex-free/silicone-free.
Technical Specs
Item Cut-Resistant Sleeve
ANSI/ISEA Cut Level A3
Sleeve Length 10 in
Sleeve Material Kevlar(R)
Size Universal
Standards ANSI/ISEA 105
ANSI/ISEA Cut Load Greater Than 1,000 g
Anti-Static No
Silicone-Free Yes
Sleeve Type Knit Cuff
Sleeve Construction Seamless Knit
Thickness 24 ga
Colour Yellow
Series Condor
Stitching Material Kevlar(R)
ANSI/ISEA Abrasion Level 2
Latex-Free Yes
Cuff Style Shirred Slip-On
Country of Origin Mexico
(subject to change)
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.70
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.79
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.79
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.60
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.60
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.66
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.08
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.61
/ PAIR