CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A2, GREY, KNIT CUFF, 14 IN SLEEVE LG
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A2, GREY, KNIT CUFF, 14 IN SLEEVE LG
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 9314D grey cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A2/ANSI/ISEA Puncture Level 0. It is made of Dyneema seamless knit Dyneema Diamond with a shirred slip-on cuff, and has an 14-inch length. It meets the standards for ANSI/ISEA 105.
Technical Specs
Item Cut-Resistant Sleeve
ANSI/ISEA Cut Level A2
Sleeve Length 14 in
Sleeve Material Dyneema(R) Diamond
Size Universal
Sleeve Features Bicep Gusset
Stitching Material Dyneema
ANSI/ISEA Cut Load 690 g
ANSI/ISEA Puncture Level 0
Latex-Free No
Cuff Style Shirred Slip-On
Sleeve Type Knit Cuff
Sleeve Construction Seamless Knit
Thickness 10 ga
Colour Grey
Series 9314D
Standards ANSI/ISEA 105
EN 388 Rating 4A22XX
ANSI/ISEA Abrasion Level 4
Anti-Static No
Silicone-Free No
Country of Origin Sri Lanka
(subject to change)