!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT IMPACT GLOVE,SIZE 10,PR

CUT-RESISTANT IMPACT GLOVE,SIZE 10,PR

RINGERS GLOVES

CUT-RESISTANT IMPACT GLOVE,SIZE 10,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT IMPACT GLOVE,SIZE 10,PR

CUT-RESISTANT IMPACT GLOVE,SIZE 10,PR

RINGERS GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.49 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG793FX5
  • Mfr. Model # R080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • ItemCut-Resistant Impact Gloves
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 138, EN 388, EN 511, REACH
  • EN 511 Rating11
  • Glove Hand StyleLeft and Right
  • Glove Performance360 Degrees WaterProof, HI Cut and Abrasion Resistance, High Dexterity, Ringers' F3 Technology(TM)
  • Cuff StyleKnit Wrist
  • Latex-FreeYes
  • Includes Reinforced Thumb CrotchNo
  • Fabric Weight13 gauge
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit Liner
  • Glove Coating ColourGray, Hi-Vis Palm
  • Minimum Temperature14 Degrees F
  • SeriesR080
  • Touchscreen CompatibleYes
  • EN 388 Impact RatedYes
  • ANSI/ISEA Cut Level A6
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 5
  • EN 388 Rating 4X43FP
  • Base Coating Material Nitrile
  • Palm Type Coated
  • Double-Dipped Yes
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Full
  • Glove Coating Coverage Palm
  • Size- Numeric 10
  • Glove Length 10 in
  • Glove Lining Material HPPE
  • Glove Coating Finish Sandy
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list