!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERFECTFIT CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A6, DIPPED, PU, ROUGH, BL/BLK

PERFECTFIT CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A6, DIPPED, PU, ROUGH, BL/BLK

HONEYWELL

PERFECTFIT CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A6, DIPPED, PU, ROUGH, BL/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PERFECTFIT CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A6, DIPPED, PU, ROUGH, BL/BLK

PERFECTFIT CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A6, DIPPED, PU, ROUGH, BL/BLK

HONEYWELL

Clearance Price :
$7.98 / pair

Your Price : $15.95 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIPNPF269113G9L
  • Mfr. Model # NPF26-9113G-9/L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.182 lbs

Product Details

These black/blue Honeywell Perfect Fit cut-resistant gloves are size large and are made with nylon, stainless steel, and polyurethane. In addition, they have a polyurethane coating, are abrasion-resistant. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X44F.

Technical Specs

  • ItemCut-Resistant Glove
  • Hem StyleFinished
  • Knit MaterialStainless Steel
  • Hand Protection StyleGlove
  • EN 388 Rating4X44F
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating Coverage3/4 Dip
  • Size- Numeric9
  • Glove Lining MaterialStainless Steel
  • Glove Coating FinishRough
  • SeriesNPF26
  • Touchscreen CompatibleNo
  • Pairs per Package10
  • Cuff ColourBlue
  • ANSI/ISEA Puncture Level4
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A6
  • Glove Style Cut and Sewn
  • ANSI/ISEA Abrasion Level 6
  • Glove Insulation Material Stainless Steel
  • Standards ANSI/ISEA 105:2016, EN 388:2016
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 0.46 oz
  • Size- Alpha L
  • Glove Coating Colour Grey
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free Yes
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Colour Black, Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list