!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS CUT-RESISTANT GLOVES, SZ 8/MED, BLUE/ORANGE/DK GREY/BLACK, HPPE/NITRILE/ELASTIC, PAIR

HI-VIS CUT-RESISTANT GLOVES, SZ 8/MED, BLUE/ORANGE/DK GREY/BLACK, HPPE/NITRILE/ELASTIC, PAIR

BOB DALE

HI-VIS CUT-RESISTANT GLOVES, SZ 8/MED, BLUE/ORANGE/DK GREY/BLACK, HPPE/NITRILE/ELASTIC, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CUT-RESISTANT GLOVES, SZ 8/MED, BLUE/ORANGE/DK GREY/BLACK, HPPE/NITRILE/ELASTIC, PAIR

HI-VIS CUT-RESISTANT GLOVES, SZ 8/MED, BLUE/ORANGE/DK GREY/BLACK, HPPE/NITRILE/ELASTIC, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.38 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-9-9791-8
  • Mfr. Model # 99-9-9791-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

The bright blue and orange colours of these gloves ensure high visibility, and their high-performance polyethylene design keeps your hands protected against cuts, abrasions, and punctures. They fit a size 8/medium and feature an acrylic lining and elastic cuffs for easy put on and removal. For high grip, flexibility, and durability, the palms and fingers are coated with black, sandy nitrile.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level5
  • ANSI/ISEA Impact Force6.5 kN
  • StandardsANSI/ISEA 105, ANSI/ISEA 138
  • InsulatedYes
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • ANSI/ISEA Impact Level2
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Length9 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSandy
  • ReversibleNo
  • Thickness7 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load3,000 g
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture Level4
  • Impact Protection CoverageKnuckles
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A6
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Glove Insulation Material Acrylic
  • Knuckle Protection Material TPR
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Cut-X 99-9-9791
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 19,500
  • ANSI/ISEA Puncture Force 100 N
  • Reflective Backing No
  • Colour Black
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list