!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, CUT-RESISTANT/CLUTE, SIZE EXTRA LARGE/10, 10 IN L, BLACK/GREY, NITRILE

GLOVES, CUT-RESISTANT/CLUTE, SIZE EXTRA LARGE/10, 10 IN L, BLACK/GREY, NITRILE

WATSON GLOVES

GLOVES, CUT-RESISTANT/CLUTE, SIZE EXTRA LARGE/10, 10 IN L, BLACK/GREY, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CUT-RESISTANT/CLUTE, SIZE EXTRA LARGE/10, 10 IN L, BLACK/GREY, NITRILE

GLOVES, CUT-RESISTANT/CLUTE, SIZE EXTRA LARGE/10, 10 IN L, BLACK/GREY, NITRILE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.71 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT367X
  • Mfr. Model # 367-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These black and grey gloves provide full coverage and durability. Manufactured from Nitrile, these extra-large sized gloves are cut-resistant and maintain impeccable longevity. Hand protecting and durable, these 10-inch long clute-cut gloves are convenient for indoor and/or outdoor use.

Technical Specs

  • ItemFalcon Glove
  • ANSI/ISEA Abrasion Level0
  • StandardsANSI A3 Cut, ANSI 3 Puncture, EN 388:2016 4X42C, ANSI A3 Cut, OEKO-TEX Standard 100
  • Glove Coating MaterialNitrile
  • Glove Coating CoveragePalm and Fingers
  • Size- AlphaXL
  • Glove Coating FinishRough
  • SeriesStealth
  • ANSI/ISEA Abrasion Cycles0
  • ANSI/ISEA Puncture Force0
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level A3
  • EN 388 Rating 4X42C
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Size- Numeric 10
  • Glove Length 10 in
  • Glove Features 15 ga Glass/Nylon/HPPE /Spandex Shell is Cut-Resistant Offering Excellent Protection, 2NFT (Nitrile Foam Technology) with Reinforced Nitrile Thumb Saddle Provides Additional Protection in Critical Wear Area, Conductive Coating on Palm and Fingers Can Be Used on All Touchscreen Devices, Snug-Fitting Knit Wrist Keeps Out Dirt and Debris, Certified OEKO-TEX Standard 100
  • Touchscreen Compatible Yes
  • ANSI/ISEA Cut Load 0 g
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list