!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, UNCOATED, YELLOW

CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, UNCOATED, YELLOW

CONDOR

CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, UNCOATED, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, UNCOATED, YELLOW

CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, UNCOATED, YELLOW

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.60 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR5AF91
  • Mfr. Model # 5AF91
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These yellow Condor cut-resistant gloves are size large and are made with Kevlar. In addition, they are uncoated, Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3. They are full-finger, have a knit cuff, and an EN 388 Rating of 2X4XC.

Technical Specs

  • ItemCut-Resistant Glove
  • Hem StyleFinished
  • Knit MaterialKevlar(R)
  • Hand Protection StyleGlove
  • StandardsANSI 105, EN388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • ReversibleNo
  • Thickness7 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture LevelNot Rated
  • Palm MaterialKevlar(R)
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 2
  • EN 388 Rating 2X4XC
  • Palm Type Uncoated
  • Double-Dipped No
  • Glove Coating Material Uncoated
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 10 in
  • Minimum Temperature Not Rated
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Puncture Force Less Than 9
  • Colour Yellow
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list