!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, CUT-RESISTANT/UNCOATED/GUNN, SIZE SMALL/7, 11 IN L, YELLOW, COWHIDE

GLOVES, CUT-RESISTANT/UNCOATED/GUNN, SIZE SMALL/7, 11 IN L, YELLOW, COWHIDE

WATSON GLOVES

GLOVES, CUT-RESISTANT/UNCOATED/GUNN, SIZE SMALL/7, 11 IN L, YELLOW, COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CUT-RESISTANT/UNCOATED/GUNN, SIZE SMALL/7, 11 IN L, YELLOW, COWHIDE

GLOVES, CUT-RESISTANT/UNCOATED/GUNN, SIZE SMALL/7, 11 IN L, YELLOW, COWHIDE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.73 / PAIR

EHC: EHC :
Min Qty 6 = $676.38

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9407CRS
  • Mfr. Model # 9407CR-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Select these size small cut-resistant gloves that are sustainably durable due to their cowhide fabric. Measuring at 11-inches in length, these high coverage reliable yellow gloves deliver supreme hand protection. The uncoated finish provides a strong grip with every use on these gunn-cut, heat protectant gloves.

Technical Specs

  • ItemCold-Condition Glove
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Length11 in
  • Thumb StyleWing
  • Cuff StyleElastic
  • Oil-ResistantYes
  • Glove FeaturesWater and Oil-Resistant, Cutshield, Additional Wrist and Forearm Protection, Lightweight 3M Thinsulate(TM) C200 Lining
  • Palm MaterialCowhide
  • Size- AlphaS
  • Includes Double PalmYes
  • Cuff MaterialCowhide
  • Leather Palm ProcessGrain
  • Pairs per Package1
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM)
  • Glove Liner Material Thinsulate(TM)
  • Glove Back Colour Yellow
  • Glove Back Material Cowhide
  • Series 9407CR
  • Size- Numeric 7
  • Palm Colour Yellow
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 3 in
  • Colour Yellow
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list