!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ABRASION-RESISTANT, GUNN, UNCOATED, SIZE SMALL/8, 9 1/2 IN L, RED/WHITE, GOATSKIN

GLOVES, ABRASION-RESISTANT, GUNN, UNCOATED, SIZE SMALL/8, 9 1/2 IN L, RED/WHITE, GOATSKIN

WATSON GLOVES

GLOVES, ABRASION-RESISTANT, GUNN, UNCOATED, SIZE SMALL/8, 9 1/2 IN L, RED/WHITE, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ABRASION-RESISTANT, GUNN, UNCOATED, SIZE SMALL/8, 9 1/2 IN L, RED/WHITE, GOATSKIN

GLOVES, ABRASION-RESISTANT, GUNN, UNCOATED, SIZE SMALL/8, 9 1/2 IN L, RED/WHITE, GOATSKIN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.59 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATVEN9547TPRS
  • Mfr. Model # VEN9547TPR-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

Use these gunn-cut gloves with an uncoated finish in any work environment for sustainable grip performance. Derived from goatskin, these 9 1/2 inch long gloves are abrasion-resistant and long lasting. These size small, red and white gloves are incredibly durable.

Technical Specs

  • ItemCut Resistant Gloves
  • Stitching MaterialKevlar(R)
  • Glove Length9 1/2 in
  • Thumb StyleInset
  • SeriesVan Goat
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Puncture Force150 N
  • ANSI/ISEA Cut Level A5
  • Standards ANSI/ISEA 105-16, EN388
  • Glove Hand Style Left and Right
  • Palm Material Goatskin
  • Glove Cut Gunn
  • ANSI/ISEA Puncture Level 5
  • Colour Red, White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list