!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, GUNN/ABRASION-RESISTANT, SIZE LARGE/9, 11 IN L, AMBER, COWHIDE/LEATHER

GLOVES, GUNN/ABRASION-RESISTANT, SIZE LARGE/9, 11 IN L, AMBER, COWHIDE/LEATHER

WATSON GLOVES

GLOVES, GUNN/ABRASION-RESISTANT, SIZE LARGE/9, 11 IN L, AMBER, COWHIDE/LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, GUNN/ABRASION-RESISTANT, SIZE LARGE/9, 11 IN L, AMBER, COWHIDE/LEATHER

GLOVES, GUNN/ABRASION-RESISTANT, SIZE LARGE/9, 11 IN L, AMBER, COWHIDE/LEATHER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.95 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT95782CRL
  • Mfr. Model # 95782CR-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Utilize these abrasion-resistant, amber coloured gloves with supreme comfort and durability for a multitude of heavy-duty tasks. Made from cowhide leather, these 11-inch long, gunn- cut gloves are extremely durable. Enclosed with a tailor fit wrist, these size large gloves are secured with full hand protection.

Technical Specs

  • ItemCut-Resistant Gloves
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Insulation MaterialThinsulate(TM) C100
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Finger CoverageFull Finger
  • Size- AlphaL
  • Glove FeaturesWater and Oil-Resistant, Impact Protection, Snug-Fitting Shirred Elastic Wrist, Reflective Strip
  • Pairs per Package1
  • EN 388 Impact RatedYes
  • ANSI/ISEA Puncture Level5
  • Palm MaterialCowhide
  • ANSI/ISEA Cut Level A5
  • Hand Protection Style Glove
  • EN 388 Rating 3X44EP
  • Insulated Yes
  • Cuff Style Elastic
  • Size- Numeric 9
  • Glove Length 11 in
  • Series 95782CR
  • Sold As Pair
  • Reflective Backing Yes
  • Colour Amber
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list