!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, STORM, GUNN CUT, UNCOATED, L/9, YELLOW, 11 IN L, COWHIDE

CUT-RESISTANT GLOVES, STORM, GUNN CUT, UNCOATED, L/9, YELLOW, 11 IN L, COWHIDE

WATSON GLOVES

CUT-RESISTANT GLOVES, STORM, GUNN CUT, UNCOATED, L/9, YELLOW, 11 IN L, COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, STORM, GUNN CUT, UNCOATED, L/9, YELLOW, 11 IN L, COWHIDE

CUT-RESISTANT GLOVES, STORM, GUNN CUT, UNCOATED, L/9, YELLOW, 11 IN L, COWHIDE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.87 / PAIR

EHC: EHC :
Min Qty 6 = $467.22

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT407CRL
  • Mfr. Model # 407CR-L
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These Storm cut-resistant gloves are large/nine and measure 11 inches in length. They are made of cowhide and are uncoated. These yellow gloves are gunn cut. They are ANSI cut level A4 and can withstand a cutting load of up to 1500 grams.

Technical Specs

  • ItemCut-Resistant Gloves
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Hand StyleLeft and Right
  • Size- Numeric9
  • Glove Length11 in
  • Series407CR
  • ANSI/ISEA Cut Load1,500 g
  • Palm MaterialCowhide
  • ANSI/ISEA Cut Level A5
  • Standards ANSI/ISEA 105
  • Cuff Style Shirred Slip-On
  • Size- Alpha L
  • Glove Features Oil-Resistant, Cut-Resistant, Water-Resistant
  • Sold As Pair
  • Colour Yellow
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list