!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, WING THUMB/WATER-RESISTANT, SZ MEDIUM/8, TAN, DEERSKIN/COWHIDE/TPR/THINSULATE

GLOVES, WING THUMB/WATER-RESISTANT, SZ MEDIUM/8, TAN, DEERSKIN/COWHIDE/TPR/THINSULATE

WATSON GLOVES

GLOVES, WING THUMB/WATER-RESISTANT, SZ MEDIUM/8, TAN, DEERSKIN/COWHIDE/TPR/THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, WING THUMB/WATER-RESISTANT, SZ MEDIUM/8, TAN, DEERSKIN/COWHIDE/TPR/THINSULATE

GLOVES, WING THUMB/WATER-RESISTANT, SZ MEDIUM/8, TAN, DEERSKIN/COWHIDE/TPR/THINSULATE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.53 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT95782M
  • Mfr. Model # 95782-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 896
  • Shipping Weight 0.6 lbs

Product Details

Wear these water-resistant tan gloves in cold weather. Made from durable deerskin, cowhide, and heavy-duty rubber, these gauntlet cuff gloves have a wing thumb and a Thinsulate(TM) lining for warmth. These gloves have TPR knuckle padding for protection and are size medium.

Technical Specs

  • ItemCut-Resistant Gloves
  • Glove Insulation MaterialThinsulate(TM) C100
  • InsulatedYes
  • ANSI/ISEA Impact Level2
  • Size- Numeric8
  • Glove FeaturesWater and Oil-Resistant, Impact Protection, Snug-Fitting Shirred Elastic Wrist
  • Pairs per Package1
  • ColourTan
  • Hand Protection Style Glove
  • Knuckle Protection Material TPR
  • Cuff Style Slip-On
  • Finger Coverage Full Finger
  • Size- Alpha M
  • Series 95782
  • Sold As Pair
  • Palm Material Cowhide
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list